3x2-1/2 150 flg red 90 di 38re1
Fig 38RE1 3x2-1/2 150 flg red 90 di 38re1
Product Details
Product Details
Documents
Specifications
- Collection:
- Fig 38RE1
- Elbow Degree:
- 90
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Reducer
- Origin:
- Global
- Type:
- A4319001712
- UPC:
- 092201256201