4x2-1/2 150 flg red 90 di 38re1
Fig 38RE1 4x2-1/2 150 flg red 90 di 38re1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- Collection:
- Fig 38RE1
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Reducer
- Origin:
- Global
- Type:
- S38RE1040024D
- UPC:
- 092201256232