This product requires certification to purchase.

6 x 4 in. Ductile Iron 150# Flanged Tee

SCI

Fig 38RT1 6 x 4 in. Ductile Iron 150# Flanged Tee

  • Fast #
  • Part #SC4319001962
  • Item #10419274
  • Manufacturer Part #4319001962
4.3 out of 5 Customer Rating
Brand image
SCI

Fig 38RT1 6 x 4 in. Ductile Iron 150# Flanged Tee

  • Fast #
  • Part #SC4319001962
  • Item #10419274
  • Manufacturer Part #4319001962
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Fig 38RT1
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Size 3:
6
Fitting Sizes:
4 in x 6 in
Fitting Type:
Tee
Origin:
Global
Type:
A4319001962
UPC:
092201256638