6x3 blk di 150# flg tee
Fig 38RT1 6x3 blk di 150# flg tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Black
- Collection:
- Fig 38RT1
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6
- Fitting Size 2:
- 3
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Tee
- Origin:
- Global
- Type:
- S38RT1060030D
- UPC:
- 092201256621