1-1/4 x 1 in. Grooved x Threaded Ductile Iron 90 Degree Bend
Fig 65AE 1-1/4 x 1 in. Grooved x Threaded Ductile Iron 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- Coating:
- Painted
- Collection:
- Fig 65AE
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Bend, Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 092201333490