This product requires certification to purchase.

2-1/2 x 3/4 in. Grooved x Threaded Ductile Iron 90 Degree Bend

SCI

Fig 65AE 2-1/2 x 3/4 in. Grooved x Threaded Ductile Iron 90 Degree Bend

  • Fast #
  • Part #SC4370000100
  • Item #3883923
  • Manufacturer Part #4370000100
3.3 out of 5 Customer Rating
Brand image
SCI

Fig 65AE 2-1/2 x 3/4 in. Grooved x Threaded Ductile Iron 90 Degree Bend

  • Fast #
  • Part #SC4370000100
  • Item #3883923
  • Manufacturer Part #4370000100
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
Coating:
Painted
Collection:
Fig 65AE
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2-1/2 in x 3/4 in
Fitting Type:
Bend, Reducing
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
UPC:
092201333575