This product requires certification to purchase.

4 x 1-1/4 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee

SCI

Fig 65MG 4 x 1-1/4 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #A4326000112
  • Item #3883863
  • Manufacturer Part #4326000112
3.6 out of 5 Customer Rating
Brand image
SCI

Fig 65MG 4 x 1-1/4 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #A4326000112
  • Item #3883863
  • Manufacturer Part #4326000112
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Application:
Oil, Petroleum
Coating:
Painted
Collection:
Fig 65MG
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
4 in x 4 in x 1-1/4 in
Fitting Type:
Tee
IAPMO Listed:
No
Length:
7-1/10 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF Certified:
No
Schedule Class:
40
Temperature Range:
-34 to 110 Deg C (-30 to 230 Deg F)
UL Listed:
UL 213
UPC:
092201337740
Width:
3-3/100 in