This product requires certification to purchase.

6 x 3 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee

SCI

Fig 65MG 6 x 3 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #SC4326000164
  • Item #3884166
  • Manufacturer Part #4326000164
3.3 out of 5 Customer Rating
Brand image
SCI

Fig 65MG 6 x 3 in. Grooved Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #SC4326000164
  • Item #3884166
  • Manufacturer Part #4326000164
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Application:
Oil, Petroleum
Coating:
Painted
Collection:
Fig 65MG
Color Finish Name:
Painted
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Tee
IAPMO Listed:
No
Length:
9-19/25 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF Certified:
No
Origin:
Global
Schedule Class:
40
Temperature Range:
-34 to 110 Deg C (-30 to 230 Deg F)
UL Listed:
UL 213
UPC:
092201337887
Width:
4-23/25 in