This product requires certification to purchase.

1/2 x 2-4/5 x 5-1/5 in. NPT -30 to 230 Deg F Painted Ductile Iron Tee

SCI

Fig 65MT 1/2 x 2-4/5 x 5-1/5 in. NPT -30 to 230 Deg F Painted Ductile Iron Tee

  • Fast #
  • Part #SC4326000320
  • Item #3883796
  • Manufacturer Part #4326000320
5 out of 5 Customer Rating
Brand image
SCI

Fig 65MT 1/2 x 2-4/5 x 5-1/5 in. NPT -30 to 230 Deg F Painted Ductile Iron Tee

  • Fast #
  • Part #SC4326000320
  • Item #3883796
  • Manufacturer Part #4326000320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Maximum working pressure 500 psi (34.5 bar) depending on size and schedule of pipe
  • ASME B1.20.1 NPT threads
  • Equivalent length in feet of schedule 40 outlet pipe with a Hazen-Williams coefficient of 120 per UL 213
  • All housings, gaskets and bolts identified by SCI logo
  • 100% magnetic particle inspection of each bolt
  • Each bolt has a minimum tensile strength of 110,000 psi
  • Gasket Grade E - EPDM (green stripe) -30°F (-34°C) to +230°F (+110°C)
  • Ductile iron housings conform to ASTM A-536
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-536
Coating:
Painted
Collection:
Fig 65MT
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Tee
Length:
2-4/5 in
Material:
Ductile Iron
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
UPC:
092201337993
Width:
5-1/5 in