This product requires certification to purchase.

6 x 2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

SCI

Fig 65MT 6 x 2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #SC4326000408
  • Item #3883971
  • Manufacturer Part #4326000408
3.6 out of 5 Customer Rating
Brand image
SCI

Fig 65MT 6 x 2 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee

  • Fast #
  • Part #SC4326000408
  • Item #3883971
  • Manufacturer Part #4326000408
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-536
Application:
Oil, Petroleum
Coating:
Painted
Collection:
Fig 65MT
Color Finish Name:
Painted
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
2 in
Fitting Sizes:
6 in x 6 in x 2 in
Fitting Type:
Tee
IAPMO Listed:
No
Length:
9-19/25 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF Certified:
No
Origin:
Global
Schedule Class:
40
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
UL 213
UPC:
092201338211
Width:
3-47/50 in