4 in. Galvanized Lighweight Rigid Coupling
Fig 66LR 4 in. Galvanized Lighweight Rigid Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Maximum working pressure 500 psi depending on coupling size and schedule of pipe
- All housings, gaskets and bolts identified by SCI logo
- 100% magnetic particle inspection of each bolt
- Each bolt has a minimum tensile strength of 110000 psi
- Groove dimensions to AWWA C-606
Documents
Specifications
- ASTM:
- ASTM A-153, ASTM A-536 Grade 65-45-12
- Application:
- IPS Pipe, Stainless Steel Pipe
- Coating:
- Hot Dipped Galvanized
- Collection:
- Fig 66LR
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001:2008
- Length:
- 2-1/100
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 500
- Pressure - Maximum:
- 500 psi
- Type:
- S66LR3040
- UL Listed:
- Yes
- UPC:
- 092201344007
- Weight:
- 3.4