This product requires certification to purchase.

6 in. Galvanized Lighweight Rigid Coupling

SCI

Fig 66LR 6 in. Galvanized Lighweight Rigid Coupling

  • Fast #
  • Part #G4329001870
  • Item #9393294
  • Manufacturer Part #4329001870
3.6 out of 5 Customer Rating
Brand image
SCI

Fig 66LR 6 in. Galvanized Lighweight Rigid Coupling

  • Fast #
  • Part #G4329001870
  • Item #9393294
  • Manufacturer Part #4329001870
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Maximum working pressure 500 psi depending on coupling size and schedule of pipe
  • All housings, gaskets and bolts identified by SCI logo
  • 100% magnetic particle inspection of each bolt
  • Each bolt has a minimum tensile strength of 110000 psi
  • Groove dimensions to AWWA C-606
  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Galvanized
Collection:
Fig 66LR
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Maximum Temperature:
230
Origin:
Global
Pressure - High:
500
Pressure - Maximum:
500 psi
UPC:
092201344045
Weight:
5.4 lb