6 in. Ductile Iron Grooved 10 Position Locking Lever Handle Butterfly Valve
Fig. 67BFVG 6 in. Ductile Iron Grooved 10 Position Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 300 psi
- Ductile iron body
- EPDM 200°F maximum working temperature
- NBR 180°F maximum working temperature
- Ten-position lever handle or gear operator
- Grooved ends
- Rubber encapsulated DI disc
Documents
Specifications
- ASTM:
- ASTM A276, ASTM A536
- CSA Certified:
- No
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Fig. 67BFVG
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- Length:
- 5-81/100
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water, Fire Protection
- UPC:
- 092201381699
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve