8 in. Painted Ductile Iron Flange Adapter
Figure 65FH 8 in. Painted Ductile Iron Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Maximum working pressure 300 psi (20.7 bar) depending on the size and schedule of the pipe being used
- 3/8 in x 2-3/4 in latch bolt included
- SCI does not provide flange bolts
- All bolts and gaskets identified by SCI logo
- 100% magnetic particle inspection of each bolt. Each bolt has a minimum tensile strength of 110,000 psi
- Other gasket materials available by special order
- Ductile iron housings conform to ASTM A-536
- Groove dimensions to AWWA C606
- Orange paint or hot dipped galvanized conforming to ASTM A153
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-153
- Coating:
- Painted
- Collection:
- Figure 65FH
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Flange Adapter, Straight
- Length:
- 13-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- UPC:
- 092201336149