This product requires certification to purchase.

6 in. Ductile Iron Wafer Gear Operator Butterfly Valve

SCI

Figure 67BFVWET 6 in. Ductile Iron Wafer Gear Operator Butterfly Valve

  • Fast #
  • Part #SC4323000058
  • Item #3884249
  • Manufacturer Part #4323000058
5 out of 5 Customer Rating
Brand image
SCI

Figure 67BFVWET 6 in. Ductile Iron Wafer Gear Operator Butterfly Valve

  • Fast #
  • Part #SC4323000058
  • Item #3884249
  • Manufacturer Part #4323000058
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 300 psi working pressure
  • UL/ULC listed
  • FM approved
  • California state fire Marshall approval no. 7770-2252:0500
  • Factory installed replaceable double tamper switch
  • Approved for indoor and outdoor use
  • Install between (2) class 125/150 flanges
  • Gear operator
  • Requires Certification

Specifications

ASTM:
ASTM A536
CSA Certified:
No
Clean Bagged:
No
Coating:
Nylon
Collection:
Figure 67BFVWET
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
FM Approved:
Yes
Height:
18-7/100
IAPMO Listed:
No
Length:
2-1/5
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Origin:
Global
Pressure - High:
300
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Fire Protection, Indoor, Outdoor
Schedule Class:
120;150
UL Listed:
Yes
UPC:
092201381903
Valve Body Material:
Ductile Iron
Valve Body Style:
Wafer
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve