12 in. CI NI EPDM 200# WAF BFV W/ LEV
Series 16 12 in. CI NI EPDM 200# WAF BFV W/ LEV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EPDM seat up to 220 Deg F (104 Deg C)
- Phenolic backed cartridge seat
- Installs between ANSI class 125/150 flanges
- Not designed for dead end or steam service
Documents
Specifications
- API:
- API 609
- ASTM:
- ASTM A126, ASTM A536, ASTM A276 316
- CSA Certified:
- No
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 16
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- IAPMO Listed:
- No
- ISO:
- ISO 5211, ISO 9001
- MSS:
- MSS SP-67
- Maximum Temperature:
- 220
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Fire Protection
- UPC:
- 092201403049
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Nickel Plated Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve