250 g Digital Scale Single Range Precision Balance
ZSP Series 250 g Digital Scale Single Range Precision Balance
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for general laboratory weighing
- Dynamic graphical display automatically depicts the used and unused portions of your weighing range
- Stability indicator tells you when the reading is valid, insuring reliable results
- Modular sensor features fewer moving parts and the same high performance
- Handcrafted in the USA, this basic laboratory balance is accurate, durable and user-friendly
- Additional features include RS232 data interface, built-in security bracket, stability indicator and capacity tracker
Specifications
- CE Approved:
- Yes
- Capacity:
- 250 g
- Collection:
- ZSP Series
- Depth:
- 11-1/4 in
- EPA Compliant:
- No
- Height:
- 3-1/4 in
- ISO:
- ISO 9001
- NSF Certified:
- No
- Product Type:
- Digital Scale Single Range Precision Balance
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 9.5 lb
- Width:
- 7-1/2 in