This product requires certification to purchase.

1 in. x 30 ft. Black Splicing Tape

Scotch®

130C 1 in. x 30 ft. Black Splicing Tape

  • Fast #
  • Part #3M7000006090
  • Item #6023449
  • Manufacturer Part #7000006090
4.5 out of 5 Customer Rating
Brand image
Scotch®

130C 1 in. x 30 ft. Black Splicing Tape

  • Fast #
  • Part #3M7000006090
  • Item #6023449
  • Manufacturer Part #7000006090
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance
  • Provides an excellent thermal dissipation of splice heat
  • Excellent electrical and mechanical properties offer a moisture seal and void-free buildups
  • Withstands temperatures up to 194 °F (90 °C)
  • ASTM Approved and RoHS 2011/65/EU Compliant
  • Made in USA
  • Compatible with common, solid dielectric cable insulation
  • Weather resistant
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM D-4388
Application:
Electrical, Insulation, Splicing
CARB OTC LEED Compliant:
No
Collection:
130C
Color Finish Category:
Blacks
Color Finish Name:
Black
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
30 ft
Material:
Rubber
Material Type:
Ethylene Propylene
Product Type:
Splicing Tape
Size:
1 in x 30 ft
Temperature Range:
0 to 194 Deg F
Tensile Strength:
7.5 lbs/inch
Thickness:
30 mil
UL Listed:
No
UPC:
054007417538
Width:
1 in