This product requires certification to purchase.

2 in. x 30 ft. Black Splicing Tape

Scotch®

130C 2 in. x 30 ft. Black Splicing Tape

  • Fast #
  • Part #3M7000006091
  • Item #6071571
  • Manufacturer Part #05400741754
3.4 out of 5 Customer Rating
Brand image
Scotch®

130C 2 in. x 30 ft. Black Splicing Tape

  • Fast #
  • Part #3M7000006091
  • Item #6071571
  • Manufacturer Part #05400741754
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance
  • Provides an excellent thermal dissipation of splice heat
  • Excellent electrical and mechanical properties offer a moisture seal and void-free buildups
  • Withstands temperatures up to 194 °F (90 °C)
  • ASTM Approved and RoHS 2011/65/EU Compliant
  • Physical and electrical properties unaffected by degree of stretch
  • Compatible with common, solid dielectric cable insulation
  • Weather resistant
  • RoHS compliant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4388
Application:
Electrical, Insulation, Splicing
Collection:
130C
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
30
Material:
Rubber
Material Type:
Ethylene Propylene
Product Type:
Splicing Tape
Size:
2 in x 30 ft
Temperature Range:
0 to 194 Deg F
Tensile Strength:
7.5 lbs/inch
Thickness:
30 mil
UL Listed:
No
UPC:
054007417545
Width:
2