2 in. Heavy Duty Tape Dispenser
2 in. Heavy Duty Tape Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Removable plastic cores are easily and quickly changed
- Rubber base won't scratch or mar desks or table surfaces
- Durable high impact construction for years of heavy use
- Weighted, non-slip base remains in place allowing one handed pull-and-tear dispensing
Specifications
- Application:
- Packaging
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Putty
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Tape Dispenser
- Width:
- 1 in