2 x 800 in. Heavy Duty Packing Tape (6 Pack)
2 x 800 in. Heavy Duty Packing Tape (6 Pack)
Package Quantity Info:
Pack: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GUARANTEED TO STAY SEALED*: Boxes sealed with Scotch® Heavy Duty Packaging Tape are guaranteed to stay sealed. (If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Call 1-800-3M-HELPS)
- BEST-SELLING: Scotch® Brand is America's #1 selling Packaging Tape Brand, based on NPD 2022 full year packaging tape category sales
- MOST TRUSTED BRAND: Scotch® Brand is the Most Trusted, Most Recommended and Most Preferred brand of Packaging Tape in the USA, based on a 2022 Scotch™ Brand Health Study of Packaging Tape Purchasers
- SUPER STRONG HOLDING POWER: Provides excellent holding power for heavy-duty packaging and shipping. Strong, durable solvent-free adhesive seals and protects
- MADE TO SHIP: Designed with industrial strength adhesive that can withstand rough handling
- CLEAR: Clear to the core, clear on boxes
Specifications
- CARB OTC LEED Compliant:
- No
- Length:
- 800
- Package Quantity:
- Pack of 6
- UL Listed:
- No
- UPC:
- 051131862838
- Width:
- 1-22/25