48mm x 914m Polypropylene Tape in Clear
311 48mm x 914m Polypropylene Tape in Clear
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Food and Beverage, Packaging
- Collection:
- 311
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 914 m
- Material:
- Plastic
- Material Type:
- Acrylic, Polypropylene
- Product Type:
- Tape
- Thickness:
- 2 mil
- Width:
- 48 mm