1/2 in x 20 ft Orange Electrical Tape
35 1/2 in x 20 ft Orange Electrical Tape
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
- Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
- Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
- Made of durable PVC
- Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
- UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant
- UL listed and CSA certified
Documents
Specifications
- Application:
- Electrical, Color Coding
- Collection:
- 35
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Length:
- 20 ft
- Product Type:
- Electrical Tape
- Size:
- 1/2 in x 20 ft
- UPC:
- 054007102731
- Width:
- 1/2 in