This product requires certification to purchase.

1/2 in x 20 ft Yellow Electrical Tape

Scotch®

35 1/2 in x 20 ft Yellow Electrical Tape

  • Fast #
  • Part #3M7000058435
  • Item #529554
  • Manufacturer Part #05400710257
3.9 out of 5 Customer Rating
Brand image
Scotch®

35 1/2 in x 20 ft Yellow Electrical Tape

  • Fast #
  • Part #3M7000058435
  • Item #529554
  • Manufacturer Part #05400710257
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
  • Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
  • Made of durable PVC
  • Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
  • UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant
  • Requires Certification

Documents


Specifications

Application:
Electrical, Color Coding
Collection:
35
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
20
Product Type:
Electrical Tape
Size:
1/2 in x 20 ft
UPC:
054007102571
Width:
1/2