This product requires certification to purchase.

50m x 48mm Box Sealing Tape in Clear

Scotch®

50m x 48mm Box Sealing Tape in Clear

  • Fast #
  • Part #3M7000028907
  • Item #764611
  • Manufacturer Part #7000028907
4.4 out of 5 Customer Rating
Brand image
Scotch®

50m x 48mm Box Sealing Tape in Clear

  • Fast #
  • Part #3M7000028907
  • Item #764611
  • Manufacturer Part #7000028907
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard
  • Requires Certification

Documents


Specifications

Color Finish Name:
Clear
Length:
50 m
Material:
Synthetic rubber-resin adhesive
Product Type:
Sealing Tape
Thickness:
3.1 mil
UPC:
021200724060
Width:
48.0 mm