55mm High Performance Masking Tape in Green
55mm High Performance Masking Tape in Green
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium paper backing resists breaking, lifting, and edge curl for ease of use and less material waste
- Developed to provide high conformability with clean removal and sharp paint lines
- Superior resistance to UV, moisture, and solvents compared to other paper tapes
- Release coating minimizes unwind force, reducing wrinkling and paint blow-by
- For use on moldings, plastic, glass, metal, rubber and painted surfaces
- Recommended application temperatures of 60-90° F with temperature resistance of up to 250° F (121° C) for up to 30 minutes
Documents
Specifications
- Color Finish Name:
- Green
- Length:
- 55 m
- Temperature Range:
- Up to 250 Deg F
- Thickness:
- 6.7 mil
- UL Listed:
- No
- UPC:
- 051131263383
- Width:
- 36 mm