48 mm x 55 m Clear Filament Tape
898 48 mm x 55 m Clear Filament Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 2304-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SHEAR STRENGTH: Industrial-strength, filament-reinforced tape resists nicks, abrasion, and moisture
- FILAMENT PROTECTION: Long-term holding power and very-high tensile strength
- HIGH ADHESION: Synthetic rubber adhesive bonds easily to most fiberboard, plastics, metals, and oily surfaces
- VERSATILE APPLICATION: Glass yarn filaments add strength for box closing, bundling, and more
- MAXIMUM PERFORMANCE: Able to withstand rough shipping and handling conditions
Documents
Specifications
- Application:
- Bundling, Sealing, Packaging
- Collection:
- 898
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 55 m
- Material:
- Synthetic Rubber, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Filament Tape
- Size:
- 24 mm x 55 m
- Temperature Range:
- Up to 250 Deg F
- Thickness:
- 6.6 mil
- UPC:
- 051131068988
- Width:
- 24 mm