This product requires certification to purchase.

0.75 x 18 in. Surface Conditioning Abrasive File Belt

Scotch-Brite™

0.75 x 18 in. Surface Conditioning Abrasive File Belt

  • Fast #
  • Part #3M7000028461
  • Item #291582
  • Manufacturer Part #7000028461
3.6 out of 5 Customer Rating
Brand image
Scotch-Brite™

0.75 x 18 in. Surface Conditioning Abrasive File Belt

  • Fast #
  • Part #3M7000028461
  • Item #291582
  • Manufacturer Part #7000028461
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pittsburg, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
  • Requires Certification

Specifications

Length:
18 in
Product Type:
Conditioning Belt
Thickness:
0.75 in
UPC:
048011158990