18 in. Surface Conditioning Belt
18 in. Surface Conditioning Belt
Package Quantity Info:
Each: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nonwoven, surface conditioning belts clean, blend, deburr and finish
- Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
- Removes surface imperfections, grind lines, mill, and other marks
Specifications
- Application:
- Cleaning, Deburring, Finishing
- Color Finish Name:
- Maroon
- Grit Type:
- Coarse
- Length:
- 18 in
- Material:
- Non-Woven Fiber
- Product Type:
- Conditioning Belt
- UPC:
- 048011088570
- Width:
- 1/2 in