This product requires certification to purchase.

20 in. Clean and Shine Pad in Brown, Yellow and Gold (Case of 5)

Scotch-Brite™

20 in. Clean and Shine Pad in Brown, Yellow and Gold (Case of 5)

  • Fast #
  • Part #3M7100148015
  • Item #7588519
  • Manufacturer Part #7100148015
5 out of 5 Customer Rating
Brand image
Scotch-Brite™

20 in. Clean and Shine Pad in Brown, Yellow and Gold (Case of 5)

  • Fast #
  • Part #3M7100148015
  • Item #7588519
  • Manufacturer Part #7100148015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Cleans and shines in the same step, using only a low-speed scrubber
  • Save costs and labor by reducing or eliminating the need to burnish
  • Removes black marks 3 times faster than traditional cleaning pads
  • Two-sided pad lasts longer than traditional cleaning pads
  • Effective on most coated and uncoated hard floors including VCT, LVT, vinyl, rubber, marble, stone, terrazzo, granite, and concrete with only water or neutral cleaner
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Concrete Floors, Granite, Polishing, Rubber, Vinyl
Color Finish Name:
Brown, Yellow, Gold
Material:
Plastic
Material Type:
Non-woven Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
20
Thickness:
1 in
UPC:
638060095416