This product requires certification to purchase.

2020 2.8X4.5 PURP SCOUR PAD 24/CA

Scotch-Brite™

2020 2.8X4.5 PURP SCOUR PAD 24/CA

  • Fast #
  • Part #3M7100080174
  • Item #7106242
  • Manufacturer Part #04801159033
4.9 out of 5 Customer Rating
Brand image
Scotch-Brite™

2020 2.8X4.5 PURP SCOUR PAD 24/CA

  • Fast #
  • Part #3M7100080174
  • Item #7106242
  • Manufacturer Part #04801159033
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 252
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Food debris rinses out of the pad easily.
  • Scratches less than other heavy duty pads.
  • Unique web construction stands up to your toughest jobs.
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".
  • Constructed of synthetic fiber
  • Abrasive type: mineral
  • Size: 4-1/2" x 2-4/5"
  • Color: Purple
  • Requires Certification

Documents


Specifications

Length:
4-1/2
Package Quantity:
Case of 24
Product Type:
Scouring Pad
UPC:
048011590332
Width:
2-4/5