This product requires certification to purchase.

6 x 1 x 3/5 in. Synthetic Fiber Sponge in White

Scotch-Brite™

3000 6 x 1 x 3/5 in. Synthetic Fiber Sponge in White

  • Fast #
  • Part #3M7100066498
  • Item #4442627
  • Manufacturer Part #7100066498
5 out of 5 Customer Rating
Brand image
Scotch-Brite™

3000 6 x 1 x 3/5 in. Synthetic Fiber Sponge in White

  • Fast #
  • Part #3M7100066498
  • Item #4442627
  • Manufacturer Part #7100066498
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Garnet mineral leaves excellent finishes
  • Wheel can be dressed to shape
  • Open web resists loading, so mineral does not get clogged with debris and cuts sharper longer
  • Open web is spongy and responsive, minimizing gouging
  • Light composition allows air flow for cooler sanding
  • Requires Certification

Specifications

Collection:
3000
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
6 in
Material:
Synthetic Fiber
Product Type:
Sponge
Thickness:
0.6 in
UPC:
048011030005
Width:
1 in