This product requires certification to purchase.

9 in. Hand Pad

Scotch-Brite™

9 in. Hand Pad

  • Fast #
  • Part #3M7100023339
  • Item #7292696
  • Manufacturer Part #7100023339
5 out of 5 Customer Rating
Brand image
Scotch-Brite™

9 in. Hand Pad

  • Fast #
  • Part #3M7100023339
  • Item #7292696
  • Manufacturer Part #7100023339
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks
  • Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
  • Pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
  • Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
  • Perforated for quick and easy tearing, reducing waste
  • Requires Certification
Dimensions & Measurements
Length
9 in
Width
6 in
Characteristics & Features
Color Finish Name
Maroon
Grit Type
Fine
Tool Type
Hand Pad
Warranty & Product Information
Application
General Purpose
UPC
048011649269