This product requires certification to purchase.

9 in. Synthetic Fiber Light Duty Cleansing Pad in White

Scotch-Brite™

9 in. Synthetic Fiber Light Duty Cleansing Pad in White

  • Fast #
  • Part #3M7000045995
  • Item #4708074
  • Manufacturer Part #7000045995
3.7 out of 5 Customer Rating
Brand image
Scotch-Brite™

9 in. Synthetic Fiber Light Duty Cleansing Pad in White

  • Fast #
  • Part #3M7000045995
  • Item #4708074
  • Manufacturer Part #7000045995
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ideal for gentle cleaning on vinyl, porcelain and other delicate surfaces
  • Light-duty non-woven pad performs light cleaning on a variety of metals as well as wax mold deflashing
  • Very mild abrasive provides gentle yet thorough cleaning
  • Conformable web and fine mineral are excellent for fine finishes
  • Performance is similar to steel wool grade 0000 without rusting or splintering
  • Works well with liquid detergents
  • May be used by hand, with a hand pad block or on an in-line sander
  • Requires Certification

Specifications

Application:
Cleaning, Finishing, Light Scuffing, Surface Preparation
Color Finish Name:
White
Length:
9 in
Material:
Nepheline Syenite, Synthetic Fiber
Product Type:
Hand Pad
Size:
9 in x 6 in
UPC:
051131074453
Width:
6 in