48mm x 914m 2.1 mil Polypropylene Carton Sealing Tape in Clear
3071 48mm x 914m 2.1 mil Polypropylene Carton Sealing Tape in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made with proprietary, synthetic rubber adhesive designed specifically for recycled corrugate cartons
- Industrial packaging tape for medium duty applications
- Tackier than conventional box sealing tapes
- Excellent shear strength provides strong, reliable adhesion
- Polypropylene backing is tough, resistant and maintains resilience throughout the supply chain
- Rolls can be easily applied by hand, manual dispenser or 3M-Matic™ Case Sealer
- Color: Clear
- Size: 48mm x 914m
Documents
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3652, ASTM D-3654, ASTM D-3759
- Application:
- Carton Packing, Packaging
- Collection:
- 3071
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 914 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Sealing Tape
- Tensile Strength:
- 44 lbs/inch
- Thickness:
- 2.1 mil
- Width:
- 48 mm