5 x 6 in. Pouch Tape Sheet in Clear and Orange (Box of 40, Case of 5)
ScotchPad™ 5 x 6 in. Pouch Tape Sheet in Clear and Orange (Box of 40, Case of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5” x 6”, pre-cut pressure sensitive pouch tapes with a sticky border and a printed, non-tack center section
- Designed with printed message: "PACKING LIST ENCLOSED"
- No slippery, tricky liners to remove for faster applications and reduced clutter in work areas.
- Individual sheets in transportable pad form provides the flexibility to work from anywhere
- Strong film backing provides moisture- and abrasion-resistant barrier to withstand the rigors of shipping
- Aggressive synthetic rubber adhesive provides excellent adhesion to various surfaces and prevents rubbing-off to reduce chance of lost or delayed packages
Specifications
- Collection:
- ScotchPad™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Orange
- Length:
- 6 in
- Package Quantity:
- Box of 40, Case of 5 Boxes
- Product Type:
- Sheet
- Size:
- 6 in x 5 in
- Width:
- 5 in