5OZ TAMPER PROOF SEALANT WHT
5OZ TAMPER PROOF SEALANT WHT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 2304-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tamper indicating fire retardant seal
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 6-9/10 in
- Length:
- 1-1/2 in
- Product Type:
- Sealant
- Size:
- 5 oz
- UPC:
- 021200201936
- Width:
- 2-1/4 in