48.5ml Epoxy Adhesive in Grey
48.5ml Epoxy Adhesive in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 350-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM D-1002 1972, ASTM D-149, ASTM D-150, ASTM D-1876 61T, ASTM D-2240, ASTM D-257, ASTM E-1131 1986
- Application:
- Surface, Industrial
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Epoxy
- NSF Certified:
- No
- Product Type:
- Epoxy Adhesive
- Size:
- 48.5 ml
- UPC:
- 638060089859