20 g 180F Instant Adhesive in Transparent (Case of 10)
PR1500 20 g 180F Instant Adhesive in Transparent (Case of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Bonds to a number of substrates, including plastics and rubbers
- 3M™ Scotch-Weld™ plastic & rubber instant adhesive PR1500 is a medium viscosity instant adhesive
- Our PR1500 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer
- Once applied, the glue has fast handling time and cure to keep jobs moving quickly
- Pinch or squeeze flexible container for precise application our 3M™ Scotch-Weld™ plastic & rubber instant adhesive PR1500 is a glue that is easily applied with a thin bond line from a squeeze bottle and cures quickly
- This cyanoacrylate adhesive is dispensed from a flexible container; pinch a precise drop or squeeze for a steady bead
- Recommended applications gasket attachment small Joint assembly Jewelry assembly orthopedics and footwear creates a strong, durable, long-lasting bond once applied, our 3M™ Scotch-Weld™ plastic & rubber instant adhesive PR1500 typically reaches handling strength in under 45 seconds, with a full cure achieved in 24 hours
- This keeps jobs moving quickly and may help improve workplace productivity
- Once a full cure is achieved, the glue achieves a strong, durable and lasting bond, with overlap shear strength over 2,000 psi
- Plastic and rubber instant adhesives 3M™ Scotch-Weld™ plastic and rubber instant adhesives are designed to give exceptional performance on difficult-to-bond plastic and rubber substrates
Specifications
- Application:
- Ceramic, Elastomers, Glass, Metal, Paint, Plastic, Rubber, Stone
- Collection:
- PR1500
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Transparent
- Depth:
- 1-19/50
- Height:
- 8-1/2
- Length:
- 1-19/50
- Maximum Temperature:
- 180
- Package Quantity:
- Case of 10
- Product Type:
- Instant Adhesive
- Size:
- 20 g
- UPC:
- 051115252228
- Width:
- 1-19/50