1-1/2 in. x 60 yd. Blue Painters Tape
2090 1-1/2 in. x 60 yd. Blue Painters Tape
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers sharp paint lines
- Removes cleanly with no residue
- Applications: walls, trim, glass and metal
- Applies quickly and easily
Specifications
- Application:
- Painting
- Collection:
- 2090
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 60 yd
- Product Type:
- Painters Tape
- Size:
- 1-1/2 in x 60 yd
- UL Listed:
- No
- Width:
- 1-1/2 in