This product requires certification to purchase.

1 in. x 60 yd. Blue Painters Tape

ScotchBlue™

2090 1 in. x 60 yd. Blue Painters Tape

  • Fast #
  • Part #3M7100185189
  • Item #7480751
  • Manufacturer Part #7100185189
5 out of 5 Customer Rating
Brand image
ScotchBlue™

2090 1 in. x 60 yd. Blue Painters Tape

  • Fast #
  • Part #3M7100185189
  • Item #7480751
  • Manufacturer Part #7100185189
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • USE-ON SURFACES: Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile, and glass
  • DAYS CLEAN REMOVAL: 14-day interior and exterior clean removal leaves behind no damage or sticky residue
  • ADHESIVE LEVEL: Medium
  • PERFORMANCE: UV and sunlight resistant
  • SIZE: 0.94 in. x 60 yd
  • PACK OUT: 9 Rolls/Pack
  • Requires Certification
Dimensions & Measurements
Length
60 yd
Size
1 in x 60 yd
Thickness
0.215 in
Width
1 in
Characteristics & Features
Collection
2090
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Tensile Strength
27 lbs/inch
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Painting
CARB OTC LEED Compliant
No
Product Type
Painters Tape
UL Listed
No