This product requires certification to purchase.

ORIGINAL PAINTER'S TAPE 2090-48SC6 1.88 IN X 60 YD 6 ROLLS/PACK

ScotchBlue™

ORIGINAL PAINTER'S TAPE 2090-48SC6 1.88 IN X 60 YD 6 ROLLS/PACK

  • Fast #
  • Part #3M7100217883
  • Item #9959121
  • Manufacturer Part #7100217883
3.3 out of 5 Customer Rating
Brand image
ScotchBlue™

ORIGINAL PAINTER'S TAPE 2090-48SC6 1.88 IN X 60 YD 6 ROLLS/PACK

  • Fast #
  • Part #3M7100217883
  • Item #9959121
  • Manufacturer Part #7100217883
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use-On Surfaces: Designed For Use On Multiple Surfaces Such As Smooth Or Lightly Textured Walls, Trim, Baseboards, Tile, And Glass
  • Days Clean Removal: 14-Day Interior And Exterior Clean Removal Leaves Behind No Damage Or Sticky Residue
  • Adhesive Level: Medium
  • Performance: Uv And Sunlight Resistant
  • Size: 1.88 In. X 60 Yd.
  • Pack Out: 6 Rolls/Pack
  • Sustainability: Made From 45% Renewable Resources; Solvent-Free Adhesive; Tape Made In A Zero-Landfill Site Certified For Energy Management (Iso 50001 Certified), Core Made With 70% Post-Consumer Waste
  • Application Tips: For Great Paint Results Make Sure The Surface Is Clean, Dry And Dust-Free So That The Tape Sticks Properly. Next, Apply The Tape Onto The Surface While Pressing Down Firmly As You Go. And Lastly, Let The Tape Set For About 30 To 60 Minutes Before Painting.
  • Removal Tips: Wait Until The Paint Is Dry To The Touch Before Removing The Tape. Lift The Tape Up By Slowly Pulling It Back On Itself, Then Removing At A 45-Degree Angle.
  • Requires Certification

Specifications

Application:
General, Painting
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
60 yd
Material:
Paper
Maximum Temperature:
100
Product Type:
Painters Tape
Size:
48mm wide
Tensile Strength:
29 lbs/inch
Thickness:
5.3 mm
UPC:
051115091681
Width:
1-22/25 in