This product requires certification to purchase.

1 gal Floor Finish (Case of 4)

Scotchgard™

1 gal Floor Finish (Case of 4)

  • Fast #
  • Part #3M48011592768
  • Item #7480849
  • Manufacturer Part #48011592768
4.7 out of 5 Customer Rating
Brand image
Scotchgard™

1 gal Floor Finish (Case of 4)

  • Fast #
  • Part #3M48011592768
  • Item #7480849
  • Manufacturer Part #48011592768
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Best choice for high-traffic areas such as retail, Class A and high-profile buildings, as well as for high-traffic entryways and hallways
  • Quick-drying, easily repaired coating maintains deepest "wet look"
  • Best choice for resilient tile and terrazzo floors with high-frequency burnishing programs; easy to repair with ultra high-speed burnishing equipment
  • High solids finish (25%)
  • Provides "wet look" gloss for high frequency burnishing programs
  • High Solids finish with excellent leveling and fast dry time
  • Easy application - low mop drag
  • Easy application with low mop drag and excellent slip resistance
  • Superior soil, abrasion, and black mark resistance
  • Requires Certification

Documents


Specifications

Application:
Concrete, Marble, Sheet Vinyl, VCT
Package Quantity:
Case of 4
Size:
1 gal