This product requires certification to purchase.

450ML 323 SCOTCHKOTE Brush EPOX

Scotchkote™

450ML 323 SCOTCHKOTE Brush EPOX

  • Fast #
  • Part #3M7000058899
  • Item #4130918
  • Manufacturer Part #7000058899
5 out of 5 Customer Rating
Brand image
Scotchkote™

450ML 323 SCOTCHKOTE Brush EPOX

  • Fast #
  • Part #3M7000058899
  • Item #4130918
  • Manufacturer Part #7000058899
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1640, ASTM D-4541 2002 Type 4, ASTM D-4060 2006, ASTM G-14, ASTM D-2240 1997
Application:
Patching, Repair
CSA Certified:
CSA Z245.20 2006
Color Finish Category:
Blues
Color Finish Name:
Blue, Green
Maximum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Epoxy Adhesive
Size:
450 mL
UPC:
051135328934