Plastic Butt Connector
Plastic Butt Connector
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to accept 2 conductors
- Moisture-resistant
- Outside diameter: 41/500"
- Accommodates 26 to 19 AWG conductor sizes
- Durable polypropylene construction
- Comes in yellow color
- Withstands a temperature range of -40 to 140 ° F (-40 to 60 ° C)
- RUS listed
Documents
Specifications
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No