100 ft. Corrosion Protection Tape in Black
100 ft. Corrosion Protection Tape in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Plastic
- Temperature Range:
- Up to 176 Deg F
- Thickness:
- 20 mil
- UL Listed:
- No
- UPC:
- 054007428077
- Width:
- 2 in