28-1/2 in. 80 lb. Nugget Ice Maker in Stainless Steel
28-1/2 in. 80 lb. Nugget Ice Maker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Greaseless bearing for reduced maintenance
- Stainless steel evaporator for maximum durability
- 3 year parts and labor warranty
- Designed, engineered, assembled in the USA
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 80 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- No
- Height:
- 39 in
- Installation Type:
- Undercounter
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Shape:
- Nugget
- UL Listed:
- Yes
- UPC:
- 840315402034
- Volts:
- 115V
- Width:
- 24 in