38 x 24 in. 36 lb. Ice Machine
38 x 24 in. 36 lb. Ice Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Only 15 in. wide, this ice maker can be placed it the tightest locations
- Optional floor mount kit allows for installation under 34 in. ADA counter tops
- Ergonomic slide back door allows easy access to ice in the bin
- Unit specific QR code for quick access to service manuals, cleaning guides and warranty history
- 3 Year parts and labor warranty
- Stainless steel evaporator and auger for maximum durability
- Heavy duty, rust-free front panel and corrosion-resistant aluminum alloy side panels for maximum lifespan
- Produces up to 119 lb (54 kg) per day and stores 36 lb (16 kg),maximizing ice output despite its small footprint
- Energy Star certified
- Non-ozone depleting R-134A refrigerant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 36 lb
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 38 in
- Installation Type:
- Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- UPC:
- 840315402010
- Volts:
- 115V
- Width:
- 15 in