39 x 28-1/2 in. 80 lb. Ice Machine
39 x 28-1/2 in. 80 lb. Ice Machine
Product Details
Product Details
- Only 24 in. wide, this ice maker can be placed it the tightest locations
- Recessed utility chase provides clearance for tight installs
- Optional floor mount kit lowers height to 33-1/2 in.
- Ergonomic slide back door allows easy access to ice in the bin
- Heavy duty, rust-free front panel and corrosion-resistant aluminum alloy side panels for maximum lifespan
- 3 year parts and labor warranty
- Designed, engineered and assembled in the USA
- Produces up to 282 lb (128 kg) per day and stores 80 lb (36 kg),maximizing ice output despite its small footprint
- Meets new US federal energy efficiency requirements
- Meets US safe drinking act low lead requirements
-
Lead Law Compliant
Documents
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 lb
- Depth:
- 28-1/2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 39
- Installation Type:
- Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- UPC:
- 840315401938
- Volts:
- 115V
- Width:
- 24