Original Shop Towel Single-Roll Pack (Case of 12)
Original Shop Towel Single-Roll Pack (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 55 Towels/Roll; 12 Rolls of Scott® Shop Towels Original™/Case; 660 Towels/Case; Original Blue Shop Towels; 9.4"x11" sheets
- These multi-purpose blue shop towels are designed for cleaning up grease, absorbing liquids, oils and spills in automotive repair shops and garages.
- Absorbs 2X more than the leading value brand shop towel; durable and work well even when they're wet
- Soft, cloth-like towels designed for tough jobs but soft enough to use on hands (not for use on compromised skin)
- Available in a portable roll or Pop-Up™ Box format for on-the-go jobs
Documents
Specifications
- Application:
- Automotive, Cleaning, Garage
- Color Finish Name:
- Blue
- Depth:
- 12-281/500 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-86/125 in
- Length:
- 16-281/500 in
- Material:
- Cloth
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Pad Size:
- 11 in
- Product Type:
- Shop Towel
- Size:
- 11 in x 9-2/5 in
- UPC:
- 540007513016
- Width:
- 11 in